
CISCO/PALOALTO COMP TAA 40G-CU DAC 5M
Mfr # ADD-QCISPA-PDAC5M
Zoro # G710728840
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Device Supported
Network Device
Features
Passive
Cable Type
Twinaxial
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-QCISPA-PDAC5M
Zoro #
G710728840
UPC #
195285781864
Country of Origin
Multiple
Dimensions
Wire Size
24 AWG
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Features
Passive
Cable Type
Twinaxial
Material
Copper
Data Transfer Rate
40-Gbit/s
Connector on First End Details
1 x QSFP+ Network - Male
Connector on Second End Details
4 x SFP+ Network - Male
Connector Type on Second End
SFP+ Network - Male
American Wire Gauge
24 AWG
Connector Gender on First End
Male
Connector Type on First End
QSFP+ Network - Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.