Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell 331-5817 Compatible 130W 19.5V At 6.7A Laptop Power Adapter

  • Mfr # 331-5817-AA

  • Zoro # G0784748


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Max. Output
130 W
Volts AC/DC
19.5V DC
Width
3.5 in
Height
1.5 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-5817-AA
Zoro #
G0784748
UPC #
821455545966
Country of Origin
Unknown

Dimensions

Width
3.5 in
Height
1.5 in
Depth
7.5 in

Details

Item
Power Adapter
Max. Output
130 W
Volts AC/DC
19.5V DC
Color
Black
Max. Output Current
6.70 A
Device Supported
Notebook
Compatibility
Dell Notebooks
Brand Compatibility
Dell
Package Contents
130W Power Adapter1 x Power Cord
Maximum Output Power
130 W
Output Voltage
19.5 V DC
Compatible Devices
Notebook
Maximum Output Current
6.70 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.