DELL 331-7957 COMPATIBLE 180W 19.5V AT 9.23A BLACK 7.4 MM X 5.0 MM POWER A

  • Mfr # 331-7957-AA

  • Zoro # G310726413


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Adapter, (1) Power Cord
Color
Black
Max. Output Current
9.23 A
Output Voltage
19.5V DC
Max. Output Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331-7957-AA
Zoro #
G310726413
UPC #
195285077738
Country of Origin
China

Dimensions

Outer Tip Size
0.29 in

Details

Includes
Power Adapter, (1) Power Cord
Color
Black
Max. Output Current
9.23 A
Output Voltage
19.5V DC
Max. Output Power
180 W
Brand Compatibility
Dell
Item
Power Adapter
Device Supported
Computer
Compatibility
Dell Computers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.