
Dell 407-10439 Comp Taa Sfp Rj-45 Xcvr
Mfr # 407-10439-AO
Zoro # G0917921
product price: $63.79
/eaKey Features
Application
Data Networking
Max. Data Transfer Rate
1 Gbit/s
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX Network
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407-10439-AO
Zoro #
G0917921
UPC #
821455538340
Country of Origin
Unknown
Details
Application
Data Networking
Max. Data Transfer Rate
1 Gbit/s
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX Network
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
328.08 ft
Number of Ports
1
Item
SFP
Network Technology
10/100/1000Base-TX
Media Type Supported
Twisted Pair
Compatibility
MSA Complaint
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.