
DELL 407-BBWK COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSCEIVER MMF,
Mfr # 407-BBWK-AO
Zoro # G610768489
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBWK-AO
Zoro #
G610768489
UPC #
195285192363
Country of Origin
Multiple
Details
Application
Optical Network
Standards
TAA Compliant
Item
SFP28 Module
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Max. Distance Supported
0.10 km
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.