Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL 407-BBXU COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSCEIVER MMF,

  • Mfr # 407-BBXU-AO

  • Zoro # G010768553


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Network Technology
25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBXU-AO
Zoro #
G010768553
UPC #
195285529503
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Network Technology
25GBase-SR
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Item
SFP28 Module
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Max. Distance Supported
0.10 km
Fiber Optic Mode
Multi-mode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.