Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL 407-BBZM COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER MMF, 8

  • Mfr # 407-BBZM-AO

  • Zoro # G510768701


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-BBZM-AO
Zoro #
G510768701
UPC #
821456021445
Country of Origin
Multiple

Dimensions

Fiber Optic Cable Wavelength
0 mil

Details

Application
Optical Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Data Transfer Rate
10 Gbit/s
Connector Type
LC
Item
SFP+ Module
Number of Ports
1
Interfaces/Ports Details
LC 10GBase-SR Network
Network Technology
10GBase-SR
Max. Distance Supported
0.30 km
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.