DELL 407-BCHI COMPATIBLE 25GBASE-SR SFP28 TRANSCEIVER DUAL RATE 10/25G CAP

  • Mfr # 407-BCHI-AO

  • Zoro # G210768469


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Connector Type
LC
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 25GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCHI-AO
Zoro #
G210768469
UPC #
821456557654
Country of Origin
United States

Details

Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Connector Type
LC
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Max. Distance Supported
0.10 km
Number of Ports
1
Max. Data Transfer Rate
25 Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.