Zoro Homepage

DELL 407-BCSR COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER MMF, 8

  • Mfr # 407-BCSR-AO

  • Zoro # G910768646


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Features
Digital Optical Monitoring (DOM), Hot-swappable
Application
Data Networking
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCSR-AO
Zoro #
G910768646
UPC #
195285426086
Country of Origin
Multiple

Details

Features
Digital Optical Monitoring (DOM), Hot-swappable
Application
Data Networking
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Item
SFP+ Module
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Max. Data Transfer Rate
10 Gbit/s
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.30 km
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.