DELL 430-4917 COMPATIBLE TAA COMPLIANT 40GBASE-LR4 QSFP+ TRANSCEIVER SMF,

  • Mfr # 430-4917-AO

  • Zoro # G410768641


product price:  $1,175.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Standards
TAA Compliant
Network Technology
40GBase-LR4
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430-4917-AO
Zoro #
G410768641
UPC #
195285340405
Country of Origin
Multiple

Details

Application
Data Networking
Features
Digital Optical Monitoring (DOM)
Standards
TAA Compliant
Network Technology
40GBase-LR4
Ethernet Technology
40 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Item
QSFP+ Module
Compatibility
MSA Compliant
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 40GBase-LR4 Network
Fiber Optic Mode
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Data Transfer Rate
40 Gbit/s
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.