
Dell 463-6740 Comp Taa Sfp 2Km Lc Xcvr
Mfr # 463-6740-AO
Zoro # G0922867
product price: $51.19
/eaKey Features
Application
Data Networking, Optical Network
Compatibility
MSA Complaint
Max. Distance Supported
6561.68 ft
Number of Ports
1
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
463-6740-AO
Zoro #
G0922867
UPC #
821455538876
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Item
SFP
Compatibility
MSA Complaint
Max. Distance Supported
6561.68 ft
Number of Ports
1
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 100Base-FX Network
Network Technology
100Base-FX
Ethernet Technology
Fast Ethernet
Max. Data Transfer Rate
100 Mbit/s
Media Type Supported
Optical Fiber
Connector Type
LC
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.