Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL 470-ACUN COMP DAC 2M 200G-CU

  • Mfr # 470-ACUN-AO

  • Zoro # G210728807


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Passive
Material
Copper
Connector on First End Details
1 x QSFP-DD Network
Data Transfer Rate
200-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-ACUN-AO
Zoro #
G210728807
UPC #
821456558774
Country of Origin
Multiple

Dimensions

Cable Length
6.56 ft

Details

Item
Network Cable
Standards
TAA Compliant
Features
Passive
Material
Copper
Connector on First End Details
1 x QSFP-DD Network
Data Transfer Rate
200-Gbit/s
Connector on Second End Details
1 x QSFP-DD Network
Cable Type
Twinaxial
Device Supported
Network Device
Connector Type on First End
QSFP-DD Network
Connector Type on Second End
QSFP-DD Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.