Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell 6C3W2 Comp 19.5V 90W Power Adapter

  • Mfr # 6C3W2-AA

  • Zoro # G0046126


product price: $74.45
/ea

Key Features

Max. Output
90 W
Volts AC/DC
19.5V DC
Color
Black
Includes
(1) Power Cord
Max. Output Current
4.62 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C3W2-AA
Zoro #
G0046126
UPC #
821455612330
Country of Origin
Unknown

Dimensions

Height
1.5 in
Width
3.5 in
Depth
7.5 in

Details

Item
Power Adapter
Max. Output
90 W
Volts AC/DC
19.5V DC
Color
Black
Includes
(1) Power Cord
Max. Output Current
4.62 A
Device Supported
Notebook
Compatibility
Dell Notebooks
Brand Compatibility
Dell
Compatible Devices
Notebook
Package Contents
90W Power Adapter1 x Power Cord
Output Voltage
19.5 V DC
Maximum Output Current
4.62 A
Maximum Output Power
90 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.