DELL A8711889 COMPATIBLE FACTORY ORIGINAL 32GB DDR4-2400MHZ LOAD-REDUCED E

  • Mfr # A8711889-AM

  • Zoro # G310724976


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Error Checking
ECC
Number of Pins
288
Memory Rank
Dual-rank
Memory Speed
2400 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8711889-AM
Zoro #
G310724976
UPC #
821456133278
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR4 SDRAM
Error Checking
ECC
Number of Pins
288
Memory Rank
Dual-rank
Memory Speed
2400 MHz
Memory Voltage
1.20 V
Number of Modules
(1) 32GB
Item
RAM Module
CAS Latency
CL17
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.