DELL AA335286 COMPATIBLE 16GB DDR4-2666MHZ UNBUFFERED ECC DUAL RANK 1.2V 2

  • Mfr # AA335286-AM

  • Zoro # G110726057


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Error Checking
ECC
Memory Size
16 GB
Memory Rank
Dual-rank
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA335286-AM
Zoro #
G110726057
UPC #
821456029717
Country of Origin
Multiple

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Error Checking
ECC
Memory Rank
Dual-rank
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
CAS Latency
CL19
Signal Processing
Unbuffered
Number of Pins
288
Number of Modules
(1) 16GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.