DELL AB663419 COMPATIBLE 8GB DDR4-3200MHZ UNBUFFERED SINGLE RANK X8 1.2V 2

  • Mfr # AB663419-AA

  • Zoro # G910728831


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Memory Size
8 GB
Number of Modules
(1) 8GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB663419-AA
Zoro #
G910728831
UPC #
195285677068
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Memory Rank
Single-rank
Memory Standard
DDR4-3200/PC4-25600
Error Checking
Non-ECC
Memory Voltage
1.20 V
Item
RAM Module
CAS Latency
CL19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.