DELL COMPATIBLE TAA COMPLIANT 100GBASE-SWDM4 QSFP28 TRANSCEIVER MMF, 850N

  • Mfr # QSFP-100G-SWDM4-DE-AO

  • Zoro # G610768687


product price:  $956.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Max. Distance Supported
0.10 km
Network Technology
100GBase-SWDM4
Max. Data Transfer Rate
100 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-SWDM4-DE-AO
Zoro #
G610768687
UPC #
195285554376
Country of Origin
Multiple

Details

Connector Type
LC
Number of Ports
1
Item
QSFP28 Module
Max. Distance Supported
0.10 km
Network Technology
100GBase-SWDM4
Max. Data Transfer Rate
100 Gbit/s
Interfaces/Ports Details
(1) LC 100GBase-SWDM4 Network
Features
Digital Optical Monitoring (DOM)
Standards
TAA Compliant
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Media Type Supported
Optical Fiber
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.