Zoro Homepage

Dell F7970 Comp 19.5V 65W Power Adapter

  • Mfr # F7970-AA

  • Zoro # G0044951


product price: $53.15
/ea

Key Features

Max. Output
65 W
Volts AC/DC
19.5V DC
Includes
(1) Power Cord
Color
Black
Compatibility
Dell Notebooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7970-AA
Zoro #
G0044951
UPC #
821455611807
Country of Origin
Unknown

Details

Item
Power Adapter
Max. Output
65 W
Volts AC/DC
19.5V DC
Includes
(1) Power Cord
Color
Black
Compatibility
Dell Notebooks
Device Supported
Notebook
Brand Compatibility
Dell
Max. Output Current
3.34 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.