Shop ADD-ON
See all product information
Create Account
DELL HA45NM140 COMPATIBLE 45W 19.5V AT 2.31A BLACK 4.5 MM X 3.0 MM LAPTOP
- Mfr # HA45NM140-AA
- Zoro # G810725640
product price:Â
$
53.75
/ea
Key Features
Includes
45W Power Adapter1 x Power Cord
Green Environmental Attribute
Environmentally Friendly
Color
Black
Max. Output Power
45 W
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA45NM140-AA
- Zoro #
- G810725640
- UPC #
- 195285078261
- Country of Origin
- China
- Item
- Power Adapter
- Includes
- 45W Power Adapter1 x Power Cord
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Black
- Max. Output Power
- 45 W
- Device Supported
- Notebook
- Max. Output Current
- 2.31 A
- Maximum Output Current
- 2.31 A
- Voltage
- 19.5 V DC
- Maximum Output Power
- 45 W
- Environmentally Friendly
- Yes
Dimensions
- Width
- 3.5 in
- Height
- 1.5 in
- Depth
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.