
DELL SFP-10G-SR-DE-I COMPATIBLE TAA COMPLIANT 10GBASE-SR SFP+ TRANSCEIVER
Mfr # SFP-10G-SR-DE-I-AO
Zoro # G410768580
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Max. Distance Supported
0.30 km
Max. Data Transfer Rate
10 Gbit/s
Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-10G-SR-DE-I-AO
Zoro #
G410768580
UPC #
195285322838
Country of Origin
Multiple
Details
Connector Type
LC
Max. Distance Supported
0.30 km
Max. Data Transfer Rate
10 Gbit/s
Features
Digital Optical Monitoring (DOM), Hot-swappable
Standards
TAA Compliant
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Item
SFP+ Module
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.