Dell Sfp28-25G-Er-I Comp Taa Sfp28

  • Mfr # SFP28-25G-ER-I-AO

  • Zoro # G0927986


product price: $2,295.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 25GBase-ER Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP28-25G-ER-I-AO
Zoro #
G0927986
UPC #
195285032171
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 25GBase-ER Network
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28
Media Type Supported
Optical Fiber
Network Technology
25GBase-ER
Connector Type
LC
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.