DELL SNPF875VC/8G COMPATIBLE 8GB DDR4-2666MHZ UNBUFFERED SINGLE RANK X8 1.

  • Mfr # SNPF875VC/8G-AA

  • Zoro # G610727899


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Memory Speed
2666 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
CAS Latency
CL19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNPF875VC/8G-AA
Zoro #
G610727899
UPC #
195285043337
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Device Supported
Notebook
Memory Speed
2666 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
CAS Latency
CL19
Item
RAM Module
Number of Pins
260
Number of Modules
(1) 8GB
Memory Voltage
1.20 V
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Rank
Single-rank
Memory Standard
DDR4-2666/PC4-21333

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.