DELL SNPVDFYDC/16G COMPATIBLE 16GB DDR4-2666MHZ UNBUFFERED ECC DUAL RANK 1

  • Mfr # SNPVDFYDC/16G-AM

  • Zoro # G910726264


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
Memory Speed
2666 MHz
Memory Size
16 GB
Number of Modules
(1) 16GB
Memory Standard
DDR4-2666/PC4-21300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNPVDFYDC/16G-AM
Zoro #
G910726264
UPC #
821456029748
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Rank
Dual-rank
Memory Speed
2666 MHz
Item
RAM Module
Number of Modules
(1) 16GB
Memory Standard
DDR4-2666/PC4-21300
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Voltage
1.20 V
CAS Latency
CL19
Error Checking
ECC
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.