Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DP/DVI, HDMI, VGA M/F Bk Adapter

  • Mfr # DP2VGAA-AA

  • Zoro # G616450203


product price: $45.55
/ea

Key Features

Color
Black
Supported Resolution
1920 x 1200
Cable Length
8.04 in
Cable Type
DVI/DisplayPort/HDMI/VGA
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2VGAA-AA
Zoro #
G616450203
UPC #
195285000000
Country of Origin
China

Dimensions

Cable Length
8.04 in

Details

Color
Black
Supported Resolution
1920 x 1200
Cable Type
DVI/DisplayPort/HDMI/VGA
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Female, 1 x 15-pin HD-15 - Female, 1 x DVI Digital Video - Female
Item
A/V Cable
Device Supported
Audio/Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.