DUAL-PORT USB WALL CHARGER 5V 3.4A FOR USE WITH STANDARD US AC BLACK WALL PLUGS

  • Mfr # USAC22USB5V34A

  • Zoro # G810726265


product price:  $14.85
/ea

Key Features

Input Voltage
230V AC
Color
Black
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Device Supported
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USAC22USB5V34A
Zoro #
G810726265
UPC #
195285027825
Country of Origin
United States

Details

Input Voltage
230V AC
Color
Black
Item
AC Adapter
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Device Supported
Smartphone
Max. Output Current
3.40 A
Output Voltage
5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.