Zoro Homepage

Dual Qsfp+ Pcie X8 Nic Intel Compat

  • Mfr # XL710QDA2-AO

  • Zoro # G0817657


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Includes
Half-Height Bracket, Full-Height Bracket.
Mounting
Plug-in Card
Expansion Slot Type
QSFP+
Number of Ports
2
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL710QDA2-AO
Zoro #
G0817657
UPC #
821455631430
Country of Origin
Unknown

Details

Includes
Half-Height Bracket, Full-Height Bracket.
Mounting
Plug-in Card
Expansion Slot Type
QSFP+
Number of Ports
2
Media Type Supported
Optical Fiber
Item
40Gigabit Ethernet Card
Network Technology
40GBase-X
Host Interface
PCI Express 3.0 x8

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.