ECI TELECOM OTGBE_S3BD-I COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCEI

  • Mfr # OTGBE_S3BD-I-AO

  • Zoro # G310768604


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
20 km
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTGBE_S3BD-I-AO
Zoro #
G310768604
UPC #
195285221001
Country of Origin
Multiple

Details

Item
SFP Module
Max. Distance Supported
20 km
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Network Technology
1000Base-BX
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Data Transfer Rate
1 Gbit/s
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Features
Hot-swappable
Connector Type
LC
Application
Optical Network
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.