
EDGECORE COMP DAC 1M 100G-CU PASSIVE
Mfr # ET7402-DAC-1M-AO
Zoro # G214875385
product price: $307.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Connector Gender on First End
Male
Device Supported
Network Device
Cable Type
Twinaxial
American Wire Gauge
30 AWG
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET7402-DAC-1M-AO
Zoro #
G214875385
UPC #
-
Country of Origin
United States
Details
Connector Gender on First End
Male
Device Supported
Network Device
Cable Type
Twinaxial
American Wire Gauge
30 AWG
Connector Gender on Second End
Male
Data Transfer Rate
100-Gbit/s
Item
Network Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.