Zoro Homepage

EDGECORE COMP DAC 3M 100G-CU PASSIVE

  • Mfr # ET7402-DAC-3M-AO

  • Zoro # G014875325


product price: $342.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
American Wire Gauge
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET7402-DAC-3M-AO
Zoro #
G014875325
UPC #
-
Country of Origin
United States

Details

Device Supported
Network Device
Data Transfer Rate
100-Gbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
American Wire Gauge
30 AWG
Cable Type
Twinaxial
Item
Network Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.