Zoro Homepage

Emerson Ve6050T06 Comp Taa Sfp Lc Xcvr

  • Mfr # VE6050T06-AO

  • Zoro # G3523400


product price: $61.99
/ea

Key Features

Application
Data Networking, Optical Network
Ethernet Technology
Fast Ethernet
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
100Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE6050T06-AO
Zoro #
G3523400
UPC #
821455589656
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Ethernet Technology
Fast Ethernet
Number of Ports
1
Compatibility
MSA Compliant
Network Technology
100Base-LX
Interfaces/Ports Details
(1) LC 100Base-LX Network
Fiber Optic Mode
Single-mode
Item
SFP
Media Type Supported
Optical Fiber
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.