Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREME 10432 COMP AOC 1M 100G ACTIVE

  • Mfr # 10432-AO

  • Zoro # G110728792


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10432-AO
Zoro #
G110728792
UPC #
821456536253
Country of Origin
Multiple

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Standards
TAA Compliant
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Cable Type
Fiber Optic
Data Transfer Rate
100-Gbit/s
Connector on Second End Details
1 x QSFP28 Network
Connector on First End Details
1 x QSFP28 Network
Device Supported
Network Device
Connector Type on Second End
QSFP28 Network
Connector Type on First End
QSFP28 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.