
EXTREME COMP SFP28 LC 25G-SR 850NM 300M
Mfr # 10503-AO
Zoro # G714908316
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Maximum Distance Supported
0.30 km
Minimum Operating Temperature
32°F
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10503-AO
Zoro #
G714908316
UPC #
195285588531
Country of Origin
United States
Details
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Maximum Distance Supported
0.30 km
Minimum Operating Temperature
32°F
Connector Type
LC
Maximum Operating Temperature
158°F
Network Technology
25GBase-SR
Fiber Mode Supported
Multi-mode
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Module
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking, Optical Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.