Shop ADD-ON
See all product information
Create Account
EXTREME COMP TAA 10G-CWDM SFP+ XCVR
- Mfr # 10309-1590-AO
- Zoro # G010728335
product price:Â
$
2,550.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring
Max. Distance - Fiber Optic Cable
40 km
Connector Type
LC Network - Male
For Use With
Optical Network
Temp. Range
32 Degree F to 158 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10309-1590-AO
- Zoro #
- G010728335
- UPC #
- 821455991152
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.6 in
Details
- Features
- Digital Optical Monitoring
- Max. Distance - Fiber Optic Cable
- 40 km
- Connector Type
- LC Network - Male
- For Use With
- Optical Network
- Temp. Range
- 32 Degree F to 158 Degree F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.