
EXTREME NETWORKS 100G-DACP-QSFP3M COMPATIBLE TAA COMPLIANT 100GBASE-CU QSF
Mfr # 100G-DACP-QSFP3M-AO
Zoro # G610728193
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
Bandwidth
100 Gbps
For Use With
Network Device
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100G-DACP-QSFP3M-AO
Zoro #
G610728193
UPC #
195285336064
Country of Origin
Multiple
Dimensions
Bandwidth
100 Gbps
Cable Length
9.84 ft
Details
Item
Network Cable
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
For Use With
Network Device
Features
Passive
Cable Type
Twinaxial
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.