
EXTREME NETWORKS 10403 COMPATIBLE TAA COMPLIANT 100GBASE-LR4 QSFP28 TRANSC
Mfr # 10403-AO
Zoro # G510768671
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Ethernet Technology
Fast Ethernet
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10403-AO
Zoro #
G510768671
UPC #
821456102908
Country of Origin
Multiple
Details
Number of Ports
1
Ethernet Technology
Fast Ethernet
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Features
Digital Optical Monitoring (DOM)
Media Type Supported
Optical Fiber
Network Technology
100GBase-LR4
Application
Optical Network
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Max. Distance Supported
10 km
Connector Type
LC
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
QSFP28 Module
Max. Data Transfer Rate
100 Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.