EXTREME NETWORKS 10504 COMPATIBLE TAA COMPLIANT 25GBASE-LR SFP28 TRANSCEIV

  • Mfr # 10504-AO

  • Zoro # G810768609


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Features
Hot-swappable
Application
Data Networking
Network Technology
25GBase-LR
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10504-AO
Zoro #
G810768609
UPC #
821456102922
Country of Origin
Multiple

Details

Standards
TAA Compliant
Features
Hot-swappable
Application
Data Networking
Network Technology
25GBase-LR
Item
SFP28 Module
Number of Ports
1
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.