
EXTREME NETWORKS COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVER SMF
Mfr # 10302-BXD-AO
Zoro # G310768710
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
10GBase-BX
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10302-BXD-AO
Zoro #
G310768710
UPC #
821456046653
Country of Origin
United States
Details
Item
SFP+ Module
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
10GBase-BX
Standards
TAA Compliant
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.