Shop ADD-ON
See all product information
Create Account
EXTREME/PALO ALTO COMP TAA 10G-CU SFP+
- Mfr # ADD-SEXSPA-ADAC7M
- Zoro # G410725224
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Cable Length
22.97 ft
Jacket Material
Copper
End 2 Connection Type
SFP+ Network
For Use With
Network Device
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SEXSPA-ADAC7M
- Zoro #
- G410725224
- UPC #
- 195285763280
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 22.97 ft
Details
- Item
- Network Cable
- Jacket Material
- Copper
- End 2 Connection Type
- SFP+ Network
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.