Shop ADD-ON
See all product information
Create Account
F5 F5-UPG-SFP28-SR COMP SFP28 LC 25G-SR
- Mfr # F5-UPG-SFP28-SR-AO
- Zoro # G822444874
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Depth
2.6 in
Ethernet Technology
25 Gigabit Ethernet
Height
0.4 in
Data Transfer Speed
25 Gbps
Single Mode/Multi-Mode
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5-UPG-SFP28-SR-AO
- Zoro #
- G822444874
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Ethernet Technology
- 25 Gigabit Ethernet
- Data Transfer Speed
- 25 Gbps
- Single Mode/Multi-Mode
- Multi-mode
- Max. Operating Temp.
- 158 Degere F
- Number of Ports
- 1
- Min. Operating Temp.
- 32 Degree F
Dimensions
- Depth
- 2.6 in
- Height
- 0.4 in
- Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.