F5 NETWORKS F5-UPG-QSFP+-3M-2+ COMPATIBLE TAA 40GBASE-SR4 QSFP+ TRANSCEIVE

  • Mfr # F5-UPG-QSFP+-3M-2+-AO
  • Zoro # G610768441
product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Standards
TAA Compliant
Network Technology
40GBase-SR4
Includes
F5 Networks QSFP+ Module, (1) Patch Cable
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5-UPG-QSFP+-3M-2+-AO
Zoro #
G610768441
UPC #
821456257790
Country of Origin
Multiple

Details

Application
Optical Network
Standards
TAA Compliant
Network Technology
40GBase-SR4
Item
QSFP+ Module
Includes
F5 Networks QSFP+ Module, (1) Patch Cable
Media Type Supported
Optical Fiber
Connector Type
MPO
Features
Digital Optical Monitoring (DOM), Hot-swappable
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Fiber Optic Mode
Multi-mode

Ratings & reviews