FACTORY ORIGINAL 8GB DDR4-2666MHZ UNBUFFERED ECC SINGLE RANK X8 1.2V 288-P

  • Mfr # AA335287-AM

  • Zoro # G910729548


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Device Supported
Server
Number of Pins
288
Number of Modules
(1) 8GB
CAS Latency
CL19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA335287-AM
Zoro #
G910729548
UPC #
821456029809
Country of Origin
Multiple

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Device Supported
Server
Number of Pins
288
Number of Modules
(1) 8GB
CAS Latency
CL19
Memory Standard
DDR4-2666/PC4-21300
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Memory Rank
Single-rank
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.