FINISAR COMPATIBLE TAA COMPLIANT 25GBASE-SR SFP28 TRANSCEIVER MMF, 850NM,

  • Mfr # FTLF8536W4BTV-AO

  • Zoro # G310768666


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
0.10 km
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) SFP28 25GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTLF8536W4BTV-AO
Zoro #
G310768666
UPC #
195285582584
Country of Origin
United States

Details

Max. Distance Supported
0.10 km
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP28 Module
Interfaces/Ports Details
(1) SFP28 25GBase-SR Network
Features
Digital Optical Monitoring (DOM), Hot-swappable
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Standards
TAA Compliant
Max. Data Transfer Rate
25 Gbit/s
Application
Optical Network
Network Technology
25GBase-SR
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.