Zoro Homepage
This item is Discontinued.
Add-On Finisar Ftl410Qd3C Comp Taa Qsfp+ Xcvr FTL410QD3C-AO

Finisar Ftl410Qd3C Comp Taa Qsfp+ Xcvr (Discontinued)

  • Mfr # FTL410QD3C-AO
  • Zoro # G0922079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTL410QD3C-AO
Zoro #
G0922079
UPC #
821456040880
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Type
QSFP+
Ethernet Technology
40 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Cable Standard
850 nm
Connector Type
MPO
Network Technology
40GBase-SR4
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Fiber Optic Mode
Multi-mode
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.