Zoro Homepage

FINISAR FTL4C1QL2L COMPATIBLE TAA COMPLIANT 40GBASE-IR QSFP+ TRANSCEIVER

  • Mfr # FTL4C1QL2L-AO

  • Zoro # G110764929


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC 40GBase-IR4 Network
Network Technology
40GBase-IR4
Max. Data Transfer Rate
40 Gbit/s
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTL4C1QL2L-AO
Zoro #
G110764929
UPC #
195285574398
Country of Origin
Multiple

Details

Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC 40GBase-IR4 Network
Network Technology
40GBase-IR4
Max. Data Transfer Rate
40 Gbit/s
Number of Ports
1
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Application
Data Networking
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Max. Distance Supported
2 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
QSFP+ Module
Ethernet Technology
40 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.