Zoro Homepage
This item is Discontinued.
Add-On Finisar Ftl4E1Qe1C Comp Taa Qsfp+ Xcvr FTL4E1QE1C-AO

Finisar Ftl4E1Qe1C Comp Taa Qsfp+ Xcvr (Discontinued)

  • Mfr # FTL4E1QE1C-AO
  • Zoro # G0923996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTL4E1QE1C-AO
Zoro #
G0923996
UPC #
821455639207
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Type
QSFP+
Network Technology
40GBase-ER4
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC 40GBase-ER4 Network
Ethernet Technology
40 Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.