
FINISAR FTL4S1QE2C COMPATIBLE TAA COMPLIANT 40GBASE-SWDM4 QSFP+ TRANSCEIVE
Mfr # FTL4S1QE2C-AO
Zoro # G310764989
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 40GBase-SWDM4 Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTL4S1QE2C-AO
Zoro #
G310764989
UPC #
821456723707
Country of Origin
Multiple
Details
Compatibility
MSA Compliant
Ethernet Technology
40 Gigabit Ethernet
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 40GBase-SWDM4 Network
Item
QSFP+ Module
Connector Type
LC
Network Technology
40GBase-SWDM4
Media Type Supported
Optical Fiber
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Standards
TAA Compliant
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.