
FINISAR FTLC1152RGPL COMPATIBLE TAA COMPLIANT 100GBASE-CWDM4 QSFP28 TRANSC
Mfr # FTLC1152RGPL-AO
Zoro # G510765007
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
Features
Hot-swappable
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTLC1152RGPL-AO
Zoro #
G510765007
UPC #
821455667507
Country of Origin
United States
Details
Features
Hot-swappable
Connector Type
LC
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Item
QSFP28 Module
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Network Technology
100GBase-CWDM4
Application
Optical Network
Number of Ports
1
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.