Zoro Homepage

Finisar Ftlf1424P2Bcr Comp Taa Sfp Xcvr

  • Mfr # FTLF1424P2BCR-AO

  • Zoro # G0928701


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Connector Type
LC
Max. Data Transfer Rate
4 Gbit/s
Max. Distance Supported
32808.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF1424P2BCR-AO
Zoro #
G0928701
UPC #
821455466155
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Connector Type
LC
Item
SFP
Max. Data Transfer Rate
4 Gbit/s
Max. Distance Supported
32808.40 ft
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
Fiber Channel
Media Type Supported
Optical Fiber
Ethernet Technology
4 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Fiber Channel Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.