Zoro Homepage

Finisar Ftlf1426P2Btl Comp Taa Sfp+ Xcvr

  • Mfr # FTLF1426P2BTL-AO

  • Zoro # G0930731


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 6GBase-LW Network
Number of Ports
1
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF1426P2BTL-AO
Zoro #
G0930731
UPC #
821455660942
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 6GBase-LW Network
Item
SFP+
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Network Technology
6GBase-LW
Fiber Optic Mode
Single-mode
Ethernet Technology
6 Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.