Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finisar Ftlf1428P2Bnv Comp Taa Sfp+ Lc

  • Mfr # FTLF1428P2BNV-AO

  • Zoro # G0909077


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Max. Distance Supported
65616.80 ft
Network Technology
10GBase-LR
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF1428P2BNV-AO
Zoro #
G0909077
UPC #
821455466186
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP
Max. Distance Supported
65616.80 ft
Network Technology
10GBase-LR
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Max. Data Transfer Rate
10 Gbit/s

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.